Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton Surge Protection Device, 3 Phase, 120/240V 32412-DS3

Surge Protection Device, 3 Phase, 120/240V (Discontinued)

  • Mfr # 32412-DS3
  • Zoro # G3614755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32412-DS3
Zoro #
G3614755
UPC #
078477864890
Country of Origin
Unknown

Dimensions

Length
8.25"
Depth
3.25"
Width
4.25"
Length (Straight Wireway)
8.25 in

Details

Item
Surge Protection Device
Mounting Style
Side Nipple/Panelboard
Phase
3
Voltage
120/240VAC High Leg Delta
Number of Poles
3
Voltage Protection Rating
700V (N-G), 800V (L-N), 1000V (H-L, H-N, L-L), 1200V (L-G), 1800V (H-G)
Number of Wires
3 Wires + Ground
Modes of Protection
H-G, H-L, H-N, L-G, L-L, L-N, N-G
Max. Surge Current per Mode
80kA
Max. Surge Current per Phase
80kA
Nominal Discharge Current
3kA
Short Circuit Current Rating
10kA
Modular
No
Filtering
Yes
Max. Continuing Operating Voltage
150/300 V AC
Enclosure NEMA Rating
3R
Enclosure Material
Steel
Wire Gauge
10 AWG
Modular / Nonmodular
Nonmodular
Noise Attenuation
-20dB to -40dB @ 1.5K to 1.2MHz
Filtering / Nonfiltering
Filtering
Standards
cULus

Description

Surge Protection Device, Depth 3.25 in, Enclosure Material Steel, Enclosure NEMA Rating 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.