
Surge Protection Device, Beige
Mfr # 5100-IPS
Zoro # G016091273
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Width
2 7/8 in
Length
2 in
Standards
C62.41.1, C62.41.2 and C62.45, cULus
Max. Amps
15 A
Mounting Style
Stand Alone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5100-IPS
Zoro #
G016091273
UPC #
078477243442
Country of Origin
Mexico
Dimensions
Width
2 7/8 in
Length
2 in
Cord Length
6 ft
Height
15 3/4 in
Description
Surge Protection Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.