This item is Discontinued.

Leviton Surge Suppressers 120 208V 3-Ph Wye Mod Srg Pnl 150Ka Cntr 57120-CM3

Surge Suppressers 120 208V 3-Ph Wye Mod Srg Pnl 150Ka Cntr (Discontinued)

  • Mfr # 57120-CM3
  • Zoro # G3966366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57120-CM3
Zoro #
G3966366
UPC #
78477050293
Country of Origin
Mexico

Details

Short Circuit Current Rating
100kA
Recommended Circuit Breaker Rating
30A, 120V
Diagnostics
LED
Relative Humidity
5% to 95% non-condensing
Connection Type
Parallel-hardwired, feed-through dual wire terminal block: Accepts up to #3 AWG wire
Operating Temperature
-20°C to 40°C
Voltage Configuration
120/208 V, 3-Phase WYE
Standards and Certifications
UL1449 / CSA / ANSI/IEEE
Enclosure
Type 12
UL1449 3rd Edition
CSA Certified and UL Listed Type 2
Frequency
50/60Hz
Nominal Discharge Current Rating
20kA
Protection Mode
4-Mode
Replaceable Modules
Yes
Surge Counter
Yes
VPR
L-N:1000V, L-G:1500V, N-G:800V , L-L:1500V
Noise Rejection
-20 to -40 dB at 5kHz-10MHz
Flammability
Rated V-2 per UL 94
Surge Technology
40mm MOV Design
Storage Temperature
-4°F to 185°F (-20°C to 85°C)
Maximum Surge Current, Per Mode (Per Phase)
150kA (300kA)
ANSI/IEEE Category A, B & C
C-62.41 & 62.45
Remote Monitoring
Dry Contact Leads-N.O./N.C. Form C Rated at 7Amps @ 240VAC or 30 VDC

Description

120/208V 3-Phase Wye, Surge Panel with Replaceable Surge Modules, with Surge Counter, 150kA per phase Max Surge Current, NEMA 12 Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.