This item is Discontinued.

Leviton Surge Suppressor, 125V, 2 Poles, 3 Wires MT528-T

Surge Suppressor, 125V, 2 Poles, 3 Wires (Discontinued)

  • Mfr # MT528-T
  • Zoro # G4065215
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MT528-T
Zoro #
G4065215
UPC #
78477521915
Country of Origin
Mexico

Dimensions

Length
2 1/4 in
Depth
4 1/4 in
Width
2 in

Details

Item
Surge Suppressor
Voltage
125V
Number of Poles
2
Voltage Protection Rating
600V (L-N, N-G), 700V (L-G)
Number of Wires
3 Wires
Modes of Protection
L-G, L-N, N-G
Max. Surge Current per Mode
9kA (L-G, N-G), 18kA (L-N)
Short Circuit Current Rating
5kA
Modular
Yes
Filtering
Yes
Enclosure Material
Polycarbonate
Type
2-Pole 3-Wire Non-Alarmed Self-Grounding Tamper Resistant
Color
Light Almond
Application
Commercial
Amperage Rating
15 A
Frequency Rating
50/60
Outlet
Duplex
Standard
UL/CSA
Connection
Modular
Operating Temperature
-10 to 60
Type Of Indicators
Light/Audible Alarm

Description

15A, 125V, Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle, Indicator Light, Non-Alarmed, Commercial Grade - LIGHT ALMONDMating Lev-Lok Wiring Module Required for Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.