Zoro Homepage
This item is Discontinued.
Leviton Surge Suppressers Spd 208 Disc 7Mode W/Ct 52120-7CS

Surge Suppressers Spd 208 Disc 7Mode W/Ct (Discontinued)

  • Mfr # 52120-7CS
  • Zoro # G4052028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52120-7CS
Zoro #
G4052028
UPC #
78477625095
Country of Origin
Mexico

Dimensions

Length
26.3750 in
Height
20.0000 in
Dimensions
14.19 in H x 10.31 in W x 5 in D

Details

Phase
3 pH
Number of Wires
4
Modes of Protection
7
Nominal Discharge Current
20 kA
Short Circuit Current Rating
100kA
Type
Type 2 SPD
Mounting Type
Panel
Enclosure
Type 13
Disconnect Switch
UL 508 and CSA C22.2 #14 compliant (E63822)
Nominal Discharge Current Rating
20kA
ANSI/IEEE Category A, B & C
C-62.41 & 62.45
Diagnostics
Real Time Protection status LEDs & Audible Alarm
Relative Humidity
5% to 95% non-condensing
Maximum Surge Current, Per Mode (Per Phase)
100kA (200kA)
UL1449 3rd Edition
cULus Listed Type 2
Protection Mode
7-Mode
Voltage Configuration
120/208 V, 3-Phase WYE
Connection Type
Parallel-hardwired, feed-through dual wire terminal block: Accepts up to #3 AWG wire
Storage Temperature
-4°F to 185°F (-20°C to 85°C)
Remote Monitoring
Dry Contact Leads-N.O./N.C. Form C Rated at 7Amps @ 240VAC or 30 VDC
Replaceable Modules
Yes
Operating Temperature
-4°F to 104°F (-20°C to -40°C)
VPR
L-N:1000V, L-G:1200V, N-G:800V, L-L:1500V
Surge Technology
40mm MOV Design
Flammability
Rated V-2 per UL 94
Noise Rejection
-20 to -40 dB at 5kHz-10MHz
Surge Counter
Yes
Frequency
50/60Hz
Peak Surge Current
100 kA
Terminal Type
Hard Wired
Short Circuit Rating
100 kA
Environmental Conditions
Storage temperature (-20 to +85 DEGC);Humidity (5 to 95% Non-Condensing);Flammability (Rated UL 94 V-2)
Enclosure Type
NEMA 12
Electrical Ratings
15 A, 125 VAC
Application
Commercial
Type Of Indicators
Noise Filtering;Surge Counter
Frequency Rating
50/60 Hz
Standard
ANSI\IEEE (Category C-62.41, C-62.45);cULus Listed
Material
Powder Coated Steel
Indicator Type
Noise Filtering
Voltage Rating
120/208 VAC
Connection
Parallel-Hardwired;Feed-Through Dual Wire Terminal Block;Accepts up to No 3 AWG Wire

Description

120/208VAC 3-Phase WYE 7-Mode Type 2 Panel Mounted Surge Protective Device with Integral Disconnect Switch with Surge Counter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.