Zoro Homepage
This item is Discontinued.
Leviton Surge Suppressers Tvss 7Mode Nema 120V 47120-4X7

Surge Suppressers Tvss 7Mode Nema 120V (Discontinued)

  • Mfr # 47120-4X7
  • Zoro # G4064384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47120-4X7
Zoro #
G4064384
UPC #
78477012901
Country of Origin
Mexico

Details

Short Circuit Current Rating
10KA
Relative Humidity
5% to 95% non-condensing
Flammability
Rated V-2 per UL 94
ANSI/IEEE Category A, B & C
C-62.41 & 62.45
Wire
5
Enclosure
Fiberglass
UL 1449 4th Edition
cULus Listed Type 2
Diagnostics
LED
Maximum Surge Current, Per Mode (Per Phase)
200kA (400kA)
Recommended Circuit Breaker Rating
30A, 120/208V
Pole
4
UL1449 Impulse 6kV/500A L-N/L-G/N-G/L-L
330/400/330/600
Connection Type
Hardwire Using Terminal Block: Accepts up to #6 AWG
Frequency
50/60Hz
Operating Temperature
-10°C to 60°C
Storage Temperature
-20°C to 85°C
Max Surge Current kA L-N/L-G/Phase
200/200/400
Surge Technology
40mm MOV Design
Noise Rejection
-40 dB at 10kHz-10MHz
Noise Filtering
-40dB@10K-10MHz
Nominal Discharge Current Rating
10kA
Standards and Certifications
UL1449 / CSA / ANSI/IEEE
Circuitry
MOV-Based Suppression
Voltage Configuration
120/208 V, 3-Phase WYE
Protection Mode
7-Mode

Description

120/208 Volt 3PY, Modular Surge Panel 7-Mode Protection, Without Surge Counter, With LED Diagnostics in NEMA 4X Enclosure -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.