
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51110-PTC
Zoro #
G4061986
UPC #
78477066331
Country of Origin
Mexico
Details
Input Voltage
120 V AC, 240 V AC
Output Voltage
120 V AC, 240 V AC
Product Name
51110-PTC Single Phase (3W+G) Surge Suppressor
Maximum Surge Current
48 kA
Product Type
Surge Suppressor/Protector
Dataline Protection
Cable TV/Satellite, Fax/Modem/Phone
Description
120/240V Residential Grade Panel Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.