Zoro Homepage

Switch 2.5 amps Single Pole Motion Sensor Ivory Ivory

  • Mfr # DOS02-1LI

  • Zoro # G016273549


product price: $50.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOS02-1LI
Zoro #
G016273549
UPC #
078477620618
Country of Origin
United States

Description

Leviton's IPV02/IPS02 universal vacancy and occupancy Sensors combine state of the art technology with new aesthetics to provide optimal management of lighting and motor loads and a choice of either manual ON Vacancy Sensor or Automatic ON Occupancy Sensor switching. These energy saving sensors are engineered to control current LED, CFL, electronic and magnetic low voltage and incandescent loads and ensure that lights/motors will turn ON manually vacancy or automatically occupancy and turn OFF automatically when motion is no longer detected within the covered range. Designed to fit in a standard wallbox, both devices offer 180 degree field of View and 900 Square feet of coverage. All models have screw terminals for easy installation and do not require a neutral wire for connection. The devices feature a time delay setting which allows users the option to delay the lights/motor load from switching off for 30 seconds, 5 minutes, 15 minutes or 30 minutes. For example, closet lighting would ideally be set to turn OFF in 30 seconds while a bathroom fan may be set to turn OFF 15 minutes after the space is vacated. The IPV02/IPS02 is single pole, relay-based and designed to replace a single pole switch for loads such as exhaust fans. It is compatible with LED, CFL, incandescent, fluorescent and motor loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.