Zoro Homepage
This item is Discontinued.
Leviton Switch 5 Gang Wall Plate 81023-PB

Switch 5 Gang Wall Plate (Discontinued)

  • Mfr # 81023-PB
  • Zoro # G4068566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81023-PB
Zoro #
G4068566
UPC #
78477352311
Country of Origin
Mexico

Dimensions

Size
Standard

Details

Color
Polished Brass
Material
Polished Brass
Type
Toggle Switch
Mount
Device
Gang
5
Standards and Certifications
UL/CSA

Description

5-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Polished Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.