Shop LEVITON

Switch

  • Mfr # ODSMT-MDI
  • Zoro # G324218553

product price: 
$
138.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Installation Location
Wall
Overall Height
4.12 in
Communication Method
Hard Wired
Horsepower Rating
1/4 hp, 5/16 hp
Illuminated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ODSMT-MDI
Zoro #
G324218553
UPC #
078477009550
Country of Origin
China

Dimensions

Overall Height
4.12 in
Overall Depth
1.38 in
Overall Width
1.72 in

Details

Item
Occupancy Sensor
Installation Location
Wall
Communication Method
Hard Wired
Horsepower Rating
1/4 hp, 5/16 hp
Illuminated
Yes
Maximum Detection Distance
40 ft
Manufacturer Warranty
5 yr Limited
Load Rating @ 277V AC
1/3 hp (Motor), 10A (LED/Electronic Ballast), 6.67A (Tungsten)
Minimum Operating Temperature
32 Degrees F
Load Rating @ 120V AC
1/4 hp (Motor), 10A (LED/Electronic Ballast), 6.67A (Tungsten)
Sensing Technology
Passive Infrared (PIR)
Color
Ivory
Nightlight
Yes
Series
ODSMT-MD
Includes Motion Sensor
Yes
Maximum Operating Temperature
104 Degrees F
Standards
cUL Listed, FCC, ICC, IECC, JIS Z 2801:2000, UL Listed
Coverage Angle
180 Degrees
Includes Wall Plate
Wall Plate Not Included
Maximum Coverage Area
1,100 sq ft
Minimum Coverage Area
400 sq ft
Rated Frequency
50/60 Hz
Coverage Type
Small Motion
Sensor Operation
Occupancy, Photocell, Vacancy
Number of Buttons
1
Fan Rated
Yes
Neutral Required
Yes
Wire Color
Ivory

Description

Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Not Applicable, Lighting Technology LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 1/4 hp (Motor), 10A (LED/Electronic Ballast), 6.67A (Tungsten), Communication Method Hard Wired, Maximum Coverage Area 1,100 sq ft, Neutral Required Yes, Color Ivory, Nightlight Yes, Includes Wall Plate Wall Plate Not Included, Series ODSMT-MD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.