Zoro Homepage

Switch Wall Plate, Number of Gangs: 1 Stainless Steel, Silver

  • Mfr # 84071-40

  • Zoro # G116091586


product price: $9.59
/ea
Sold in multiples of 2 for $19.18

Key Features

Material
Stainless Steel
Number of Gangs
1
Color
Silver
Standards
RoHS, UL/CSA
Overall Depth
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84071-40
Zoro #
G116091586
UPC #
078477052099
Country of Origin
China

Dimensions

Overall Depth
0.2 in
Overall Width
2.8 in
Plate Size
Standard
Overall Height
4.5 in
Mount Hole Center-to-Center Height
2.4 in

Details

Material
Stainless Steel
Number of Gangs
1
Item
Switch Wall Plate
Color
Silver
Standards
RoHS, UL/CSA
Mount Type
Surface
For Switch Type
Rotary Key
Shape
Rectangular
Resistance Properties
Corrosion Resistant, Weather Resistant
Material Grade
Type 430
For Use With
Traditional Leviton Devices

Description

Key Lock Power Switch Device Switch Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.