Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Nose Cam, 220 A

  • Mfr # 16D26-UE

  • Zoro # G816091435


product price: $29.59
/ea

Key Features

Current Rating
220 A
Standards
CSA, NEC, UL
Voltage Rating
600V AC
Housing Color
Black
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D26-UE
Zoro #
G816091435
UPC #
078477759097
Country of Origin
Mexico

Dimensions

Maximum Wire Size
2/0 AWG
Minimum Wire Size
1/0 AWG

Details

Current Rating
220 A
Standards
CSA, NEC, UL
Item
Taper Nose Cam
Voltage Rating
600V AC
Housing Color
Black
NEMA Enclosure Rating
3R
Minimum Operating Temperature
-40 Degrees F
Contact Type
Single Cam
UL 94 Flammability Rating
HB
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Terminal Connection Type
Crimp Tube
Maximum Operating Temperature
185 Degrees F
End Type
Taper Nose
Gender
Male
Contact Material
Brass
Housing Material
Santoprene TPV
For Location
Indoor, Outdoor

Description

Taper Nose Cam-Type Male Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.