Zoro Homepage

Tapping Tee Adapter

  • Mfr # 16A22-UG

  • Zoro # G416585228


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC
Gender Configuration
Female-Male-Female
Housing Color
Green
NEMA Enclosure Rating
3R
Overall Width
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A22-UG
Zoro #
G416585228
UPC #
078477713037
Country of Origin
Mexico

Dimensions

Overall Width
1.48 in
Overall Height
3.18 in
Overall Length
4.7 in

Details

Voltage Rating
600V AC
Gender Configuration
Female-Male-Female
Housing Color
Green
NEMA Enclosure Rating
3R
Current Rating
400 A
Contact Material
Brass
Housing Material
Santoprene TPV
Item
Tee Adapter
Product Type
Tapping Tee

Description

Tee Adapter, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Female, Housing Color Green, Housing Material Santoprene TPV, Voltage Rating 600V AC, NEMA Enclosure Rating 3R, Product Type Tapping Tee, Overall Height 3.18 in, Overall Length 4.7 in, Overall Width 1.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.