
TELECOMMUNICATION CONNECTOR RENU INSERT 4 PORT OB (Discontinued)
- Mfr # RE640-OB4
- Zoro # G4065608
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE640-OB4
Zoro #
G4065608
UPC #
78477575550
Country of Origin
Mexico
Dimensions
Width
6 in
Height
0.25 in
Length
4.00 in
Dimensions
4.56 in H x 1.78 in W x 0.38 in D
Details
Color
Onyx Black
Application
For used to support voice, data, audio and video applications
Type
Renu Insert
Series
RE640
Material
Polycarbonate
Number of Ports
4
Standard
cULus listed
Suitable For Use With
Renu® Wallplate and QuickPort® Line of Connector
Mounting Type
Flush
Description
Leviton 4-Port Renu Insert, Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.