Telephone Cable Wall Plate, Number of Gangs: 1 Stainless Steel, Silver

  • Mfr # 84018-40

  • Zoro # G316091607


product price: $4.08
/ea

Key Features

Color
Silver
Standards
RoHS, UL/CSA
Number of Gangs
1
Material
Stainless Steel
For Use With
Traditional Leviton Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84018-40
Zoro #
G316091607
UPC #
078477430729
Country of Origin
China

Dimensions

Plate Size
Standard

Details

Color
Silver
Standards
RoHS, UL/CSA
Number of Gangs
1
Material
Stainless Steel
Item
Telephone Cable Wall Plate
For Use With
Traditional Leviton Devices
Material Grade
Type 302
Mount Type
Strap
Wall Plate Type
Single Circular Opening
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant

Description

Telephone Cable Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.