Zoro Homepage

Thermoplastic Enclosure, 5.01 in H

  • Mfr # N13NC-TDS

  • Zoro # G316091317


product price: $27.39
/ea

Key Features

Compatible with Series
Compatible with Leviton MS302 & MS303 MS Switches
Starter Style
NEMA
Includes
Type 1 Thermoplastic Enclosure
Standards
cULus, UL 60947 4 1 Supersedes UL 508
Overall Height
5.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N13NC-TDS
Zoro #
G316091317
UPC #
078477374443
Country of Origin
China

Dimensions

Overall Height
5.01 in
Overall Depth
3.24 in
Overall Width
3.33 in

Details

Item
Thermoplastic Enclosure
Compatible with Series
Compatible with Leviton MS302 & MS303 MS Switches
Starter Style
NEMA
Includes
Type 1 Thermoplastic Enclosure
Standards
cULus, UL 60947 4 1 Supersedes UL 508
NEMA Enclosure Material
Plastic
NEMA Enclosure Rating
1
Compatible with Manufacturer Model Number
MS302-DS, MS302-DSS, MS303-DS, MS303-DSS
Compatible Pump Manufacturer Part Number
MS302-DS, MS302-DSS, MS303-DS, MS303-DSS
For Use with Mfr Model Number
MS302-DS, MS302-DSS, MS303-DS, MS303-DSS
Compatible Manufacturer Part Number
MS302-DS, MS302-DSS, MS303-DS, MS303-DSS
Compatible Manufacturer Model Number
MS302-DS, MS302-DSS, MS303-DS, MS303-DSS
Compatible with Mfr. Model No.
MS302-DS, MS302-DSS, MS303-DS, MS303-DSS
Compatible Mfr. Model Number
MS302-DS, MS302-DSS, MS303-DS, MS303-DSS

Description

Thermoplastic Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.