Shop LEVITON
See all product information
Create Account
Toggle 4-Way, 15 Amp
- Mfr # CS415-2I
- Zoro # G422982325
product price:Â
$
22.99
/ea
Key Features
Standards
ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
Maximum Wire Size
12 AWG
Overall Width
1.3 in
Color
Ivory
Current Rating
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS415-2I
- Zoro #
- G422982325
- UPC #
- 078477815663
- Country of Origin
- Mexico
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Color
- Ivory
- Current Rating
- 15 A
- Wiring Method
- Side
- Horsepower Rating
- 1/2 hp
- Strap Material
- Steel
- Switch Type
- 4-Way
- Wire Connection Type
- Screw Terminals
- Grounding
- Grounded
- Switch Material
- Thermoplastic
- Voltage Rating
- 120/277V AC
- Item
- Toggle 4-Way, 15 Amp
- Housing Material
- Thermoplastic
- Illuminated
- No
- Maximum Operating Temperature
- 65 Degrees C
- Contact Material
- Silver Alloy
- Market
- Commercial
- Minimum Operating Temperature
- -40 Degrees C
- Number of Switches
- 1
- Switch Function
- Maintained
- Features
- 10-Year Limited, Withstands 1,500V for 1 minute
- Wire Color
- Ivory
Dimensions
- Maximum Wire Size
- 12 AWG
- Overall Width
- 1.3 in
- Switch Height
- 2.2 in
- Overall Height
- 4.1 in
- Switch Depth
- 0.9 in
- Minimum Wire Size
- 14 AWG
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle 4-Way, 15 Amp, Color Ivory, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1/2 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.