Toggle 4-Way, 20 Amp

  • Mfr # CS420-2
  • Zoro # G022982350
product price: 
$
22.15
/ea

Key Features

Horsepower Rating
1 hp
Contact Material
Silver Alloy
Market
Commercial
Grounding
Grounded
Strap Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS420-2
Zoro #
G022982350
UPC #
078477815861
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Switch Height
2.2 in
Overall Height
4.1 in
Maximum Wire Size
12 AWG
Switch Depth
0.9 in
Minimum Wire Size
14 AWG
Fits Chest Size
10-Year Limited, Withstands 1,500V for 1 minute

Details

Horsepower Rating
1 hp
Contact Material
Silver Alloy
Market
Commercial
Grounding
Grounded
Strap Material
Steel
Standards
ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
Item
Toggle 4-Way, 20 Amp
Wiring Method
Side
Features
10-Year Limited, Withstands 1,500V for 1 minute
Minimum Operating Temperature
-40 Degrees C
Housing Material
Thermoplastic
Voltage Rating
120/277V AC
Maximum Operating Temperature
65 Degrees C
Switch Material
Thermoplastic
Illuminated
No
Switch Function
Maintained
Switch Type
4-Way
Wire Connection Type
Screw Terminals
Number of Switches
1
Current Rating
20 A
Color
Brown
Wire Color
Brown

Description

Toggle 4-Way, 20 Amp, Color Brown, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.