Shop LEVITON
See all product information
Create Account
Toggle 4-Way, 20 Amp
- Mfr # CS420-2T
- Zoro # G222982143
product price:Â
$
22.15
/ea
Key Features
Switch Depth
0.9 in
Voltage Rating
120/277V AC
Overall Height
4.1 in
Illuminated
No
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS420-2T
- Zoro #
- G222982143
- UPC #
- 078477273142
- Country of Origin
- Mexico
- Voltage Rating
- 120/277V AC
- Illuminated
- No
- Wire Connection Type
- Screw Terminals
- Number of Switches
- 1
- Switch Material
- Thermoplastic
- Standards
- UL Listed/CSA Certified
- Strap Material
- Steel
- Market
- Commercial
- Housing Material
- Thermoplastic
- Switch Type
- 4-Way
- Horsepower Rating
- 1 hp
- Wiring Method
- Side
- Grounding
- Grounded
- Color
- Light Almond
- Features
- 10-Year Limited, Commercial Specification Grade
- Current Rating
- 20 A
- Switch Function
- Maintained
- Item
- Toggle 4-Way, 20 Amp
- Wire Color
- Light Almond
Dimensions
- Switch Depth
- 0.9 in
- Overall Height
- 4.1 in
- Maximum Wire Size
- 10 AWG
- Overall Width
- 1.3 in
- Switch Height
- 2.2 in
- Minimum Wire Size
- 14 AWG
- Fits Chest Size
- 10-Year Limited, Commercial Specification Grade
Description
Toggle 4-Way, 20 Amp, Color Light Almond, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards UL Listed/CSA Certified, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals, Features 10-Year Limited, Commercial Specification Grade, Grounding Grounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.