Toggle 4-Way, 20 Amp

  • Mfr # CSB4-20G
  • Zoro # G522982058
product price: 
$
22.99
/ea

Key Features

Wire Connection Type
Screw Terminals
Minimum Wire Size
14 AWG
Strap Material
Steel
Current Rating
20 A
Market
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSB4-20G
Zoro #
G522982058
UPC #
078477965351
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Switch Height
2.2 in
Switch Depth
1 in
Overall Height
4.1 in
Overall Width
1.3 in
Fits Chest Size
10-Year Limited, Withstands 1,500V for 1 minute

Details

Wire Connection Type
Screw Terminals
Strap Material
Steel
Current Rating
20 A
Item
Toggle 4-Way, 20 Amp
Market
Commercial
Voltage Rating
120/277V AC
Standards
ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees C
Switch Function
Maintained
Color
Gray
Switch Material
Thermoplastic
Wiring Method
Back/Side
Horsepower Rating
1 hp
Number of Switches
1
Features
10-Year Limited, Withstands 1,500V for 1 minute
Switch Type
4-Way
Housing Material
Thermoplastic
Maximum Operating Temperature
65 Degrees C
Contact Material
Silver Alloy
Illuminated
No
Wire Color
Gray

Description

Toggle 4-Way, 20 Amp, Color Gray, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Back/Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals

Ratings & reviews