Toggle Double-Pole, 20 Amp
- Mfr # 1222-S
- Zoro # G122982366
product price:Â
$
10.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
Housing Material
Thermoplastic
Switch Material
Thermoplastic
Contact Material
Silver Alloy
Wiring Method
Back/Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1222-S
- Zoro #
- G122982366
- UPC #
- 078477240991
- Country of Origin
- Mexico
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Housing Material
- Thermoplastic
- Switch Material
- Thermoplastic
- Contact Material
- Silver Alloy
- Wiring Method
- Back/Side
- Number of Switches
- 1
- Switch Type
- Double Pole
- Wire Connection Type
- Screw Terminals
- Voltage Rating
- 120/277V AC
- Market
- Industrial
- Features
- Withstands 1,500V for 1 minute
- Item
- Toggle Double-Pole, 20 Amp
- Grounding
- Grounded
- Illuminated
- No
- Strap Material
- Steel
- Current Rating
- 20 A
- Switch Function
- Maintained
- Maximum Operating Temperature
- 65 Degrees C
- Horsepower Rating
- 1 hp
- Color
- Brown
- Minimum Operating Temperature
- -40 Degrees C
- Wire Color
- Brown
Dimensions
- Maximum Wire Size
- 10 AWG
- Overall Height
- 4.1 in
- Switch Depth
- 0.9 in
- Switch Height
- 2.2 in
- Minimum Wire Size
- 14 AWG
- Overall Width
- 1.3 in
- Fits Chest Size
- Withstands 1,500V for 1 minute
Description
Toggle Double-Pole, 20 Amp, Color Brown, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back/Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.