Shop LEVITON
See all product information
Create Account
Toggle Framed Single-Pole, 15 Amp
- Mfr # 54501-2W
- Zoro # G222982327
product price:Â
$
4.59
/ea
Key Features
Wiring Method
Side
Illuminated
No
Horsepower Rating
1/2 hp
Features
10-Year Limited, Withstands 1,500V for 1 minute
Strap Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54501-2W
- Zoro #
- G222982327
- UPC #
- 078477125762
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 12 AWG
- Overall Width
- 1.3 in
- Minimum Wire Size
- 14 AWG
- Overall Height
- 4.1 in
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle Framed Single-Pole, 15 Amp, Color White, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1/2 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.