Zoro Homepage

Toggle Ivory 30A Grounded Quiet Double Pole Switch

  • Mfr # 15130322I

  • Zoro # G221873350


product price: $23.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15130322I
Zoro #
G221873350
UPC #
78477361924
Country of Origin
Mexico

Description

Commercial Specification Grade. Double-pole toggle. Switch mechanism is fully enclosed in a rugged urea housing providing outstanding strength track and arc resistance. Consistently firm toggle action. Large silver-cadmium oxide contacts insure long life. Deep wire wells for back wiring and large head deep-slotted terminal screws accept up to No. 10 copper wire. Shallow body only 3/4 In. D. 30A/120/277V 2 HP at 120/240V. UL (Underwriters Laboratories) listed CSA (Canadian Standards Association) approved.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.