Toggle Single-Pole, 15 Amp
- Mfr # CS120-2W
- Zoro # G922982177
product price:Â
$
4.49
/ea
Key Features
Switch Material
Thermoplastic
Maximum Operating Temperature
65 Degrees C
Strap Material
Steel
Minimum Wire Size
14 AWG
Features
10-Year Limited, Withstands 1,500V for 1 minute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS120-2W
- Zoro #
- G922982177
- UPC #
- 078477815748
- Country of Origin
- United States
- Switch Material
- Thermoplastic
- Maximum Operating Temperature
- 65 Degrees C
- Strap Material
- Steel
- Features
- 10-Year Limited, Withstands 1,500V for 1 minute
- Wiring Method
- Side
- Minimum Operating Temperature
- -40 Degrees C
- Switch Type
- Single Pole
- Switch Function
- Maintained
- Illuminated
- No
- Color
- White
- Horsepower Rating
- 1 hp
- Voltage Rating
- 120/277V AC
- Contact Material
- Silver Alloy
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Wire Connection Type
- Screw Terminals
- Housing Material
- Thermoplastic
- Market
- Commercial
- Item
- Toggle Single-Pole, 15 Amp
- Current Rating
- 20 A
- Number of Switches
- 1
- Grounding
- Grounded
- Wire Color
- White
Dimensions
- Minimum Wire Size
- 14 AWG
- Overall Width
- 1.3 in
- Overall Height
- 4.1 in
- Maximum Wire Size
- 12 AWG
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle Single-Pole, 15 Amp, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.