Zoro Homepage

Toggle Single Pole Ac Quiet Switch

  • Mfr # CSB1-20I

  • Zoro # G3509460


product price: $5.19
/ea
Sold in multiples of 10 for $51.90

Key Features

Switch Function
Maintained
Color
Ivory
Switch Style
Toggle
Switch Type
Single Pole
Standards
ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB1-20I
Zoro #
G3509460
UPC #
-
Country of Origin
United States

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
2.4 in

Details

Switch Function
Maintained
Item
Toggle Single Pole Ac Quiet Switch
Color
Ivory
Switch Style
Toggle
Switch Type
Single Pole
Standards
ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, RoHS Compliant
Wiring Method
Back, Side
Features
10 Year Limited
Grounding
Grounded
For Environment
Industrial
Voltage Rating
120/277V AC
Housing Material
Thermoplastic
Market
Commercial, Industrial
Strap Material
Steel
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
149 Degrees F
Contact Material
Tin-Plated Brass
Horsepower Rating
2 hp
Wire Connection Type
Screw Terminals
Current Rating
20 A
Number of Switches
1
Illuminated
No
Nightlight
No
Pilot Light
No

Description

Toggle Single Pole Ac Quiet Switch, Color Ivory, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Standards ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.