Zoro Homepage

Toggle Switch

  • Mfr # 12021-2I

  • Zoro # G915869539


product price: $21.59
/ea

Key Features

Switch Type
Single Pole
Color
Ivory
Standards
RoHS
Switch Function
Momentary
Wiring Method
Back, Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12021-2I
Zoro #
G915869539
UPC #
078477394298
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.3 in
Overall Height
4.1 in

Details

Switch Type
Single Pole
Item
Wall Switch
Color
Ivory
Standards
RoHS
Switch Function
Momentary
Wiring Method
Back, Side
Grounding
Grounded
Strap Material
Steel
Voltage Rating
24V AC/DC
Pilot Light
No
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Maximum Operating Temperature
149 Degrees F
Current Rating
3 A
Contact Material
Silver Alloy
For Environment
Industrial
Nightlight
No
Number of Switches
1
Switch Style
Toggle
Wire Connection Type
Screw Terminals
Illuminated
No
Housing Material
Nylon
Switch Material
Polycarbonate

Description

Wall Switch, Color Ivory, Current Rating 3 A, Illuminated No, Pilot Light No, Switch Function Momentary, Switch Type Single Pole, Voltage Rating 24V AC/DC, Wiring Method Back, Side, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Not Applicable, Standards RoHS, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.