
Toggle Switch 2 Gang Wallplate
Mfr # 80709-W
Zoro # G4051705
product price: $1.95
/eaSold in multiples of 7 for $13.65
Key Features
Color
White
Material
Nylon
Size
Standard
Finish
Smooth
Type
Toggle Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80709-W
Zoro #
G4051705
UPC #
78477493649
Country of Origin
Mexico
Dimensions
Size
Standard
Height
0.25 in
Length
6.00 in
Width
5.62 in
Thickness
0.25 in
Details
Color
White
Material
Nylon
Finish
Smooth
Type
Toggle Switch
Standards and Certifications
UL/CSA
Gang
2
Mount
Device
Cutout
0.406 x 0.942
Standard
CSA Certified/UL Listed;NEMA;ANSI
Application
Commercial
Construction
molded
Description
2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.