Toggle Switch, 20 Amp
- Mfr # CS120-2
- Zoro # G022982091
product price:Â
$
4.49
/ea
Key Features
Switch Type
Single Pole
Standards
CSA Certified, cULus Listed, FED SPEC W-S-896, UL Listed
Color
Brown
Number of Switches
1
Overall Height
4.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS120-2
- Zoro #
- G022982091
- UPC #
- 078477815724
- Country of Origin
- United States
- Switch Type
- Single Pole
- Item
- Toggle Switch, 20 Amp
- Standards
- CSA Certified, cULus Listed, FED SPEC W-S-896, UL Listed
- Color
- Brown
- Number of Switches
- 1
- Features
- AC Quiet Switch, Commercial Specification Grade
- Market
- Commercial
- Wiring Method
- Side
- Strap Material
- Galvanized Steel
- Switch Function
- Maintained
- Current Rating
- 20 A
- Illuminated
- No
- Voltage Rating
- 120/277V AC
- Wire Connection Type
- Wire Leads
- Grounding
- Grounded
- Wire Color
- Brown
Dimensions
- Overall Height
- 4.1 in
- Overall Width
- 1.3 in
- Fits Chest Size
- AC Quiet Switch, Commercial Specification Grade
Description
Toggle Switch, 20 Amp, Color Brown, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Side, Number of Switches 1, Standards CSA Certified, cULus Listed, FED SPEC W-S-896, UL Listed, Strap Material Galvanized Steel, Switch Style Toggle, Wire Connection Type Wire Leads, Features AC Quiet Switch, Commercial Specification Grade, Grounding Grounded, Market Commercial, Overall Height 4.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.