Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory

  • Mfr # 1222-2I

  • Zoro # G3966113


product price: $13.35
/ea

Key Features

Switch Function
Maintained
Voltage
120/277 VAC
Height
7.2500 in
Switch Type
2-Pole
Body Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222-2I
Zoro #
G3966113
UPC #
78477241448
Country of Origin
United States

Dimensions

Height
7.2500 in
Length
9.2500 in
Dimensions
46 in H x 1.31 in W x 13 in D

Details

Switch Function
Maintained
Voltage
120/277 VAC
Item
Wall Switch
Switch Type
2-Pole
Body Material
Thermoplastic
Color
Ivory
Mounting
Box
Standards
NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant
Connection
Back Wired;Side Wired
Voltage AC
120 to 277
Locking
No
Wiring Method
Back and Side
Rated HP
1
Application Environment
Industrial
Switch Style
Toggle
Description/Special Features
Quiet Switch
Amps AC
20
Antimicrobial
No
Grounding Screw
Brass 8-32
Function
Double-Pole
Ground Clips
Brass
Termination
Back or Side Wire
Overload UL20 Test
100 cycles of OL at 4.8 times rated current
Cover Material
Thermoplastic
NEMA
WD-1 & WD-6
Terminal Screws
Brass 8-32
Toggle
Polycarbonate
CSA C22.2 No. 111
File #152105
Device Type
Toggle Switch
Grade
Extra Heavy-Duty Industrial Specification Grade
Base Material
Thermoplastic
Screw Terminal Torque
14-18 in-lbs
Grounding
Self-Grounding
Dielectric Voltage
Withstands 1500V for 1 minute
Strap Material
Steel
Contact Material
Silver Alloy
UL Standard
UL 20
Temperature Rise
Maximum 30 degress C rise
UL Fed Spec WS896E
File #E7458
Terminal Accom.
14-#10 AWG back wired; #14-#12 AWG side wired
Endurance
50,000 cycles minimum
Flammability
Rated V-2 per UL 94
Terminal ID
Brass-Hot Black-Hot White-Neutral Green-Gnd
ANSI
C-73
Amperage
20 A
HP Rating
1HP-120V 2HP-240V-277V
Operating Temperature
-40°C to 65°C
Application
Commercial
Terminal Type
Back/Side Wired
Power Rating
800 W, 1000 VA
Operating Cycles
50000
Number of Poles
2
Standard
NEMA (WD-1 and WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 111 (File 152105);UL Fed Spec WS896E (File E7458);UL Standard (UL 20);RoHS Compliant
Action
DP
Enclosure
NEMA WD-1/WD-6
Environmental Conditions
Flammability (Rated V-2 per UL94)
Contact Configuration
DP

Description

20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.