Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch 20A 120 277V Lcking Sw Iv

  • Mfr # 1221-2IL

  • Zoro # G4044635


product price: $18.19
/ea

Key Features

Width
1.62 in
Mounting
Box
Height
4.19 in
Color
Ivory
Connection
Back Wired;Side Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1221-2IL
Zoro #
G4044635
UPC #
78477358023
Country of Origin
Mexico

Dimensions

Width
1.62 in
Height
4.19 in
Dimensions
46 in H x 1.31 in W x 13 in D
Length
1.69 in

Details

Mounting
Box
Color
Ivory
Connection
Back Wired;Side Wired
Voltage
120/277 VAC
Max. Amperage
16 Amp
Terminal Accom.
14-#10 AWG back wired; #14-#12 AWG side wired
Cover Material
Thermoplastic
Amperage
20 A
NEMA
WD-1 & WD-6
Endurance
50,000 cycles minimum
HP Rating
1HP-120V 2HP-240V
Flammability
Rated V-2 per UL 94
UL Fed Spec WS896E
File #E7458
Base Material
Thermoplastic
Screw Terminal Torque
14-18 in-lbs
Device Type
Tamper-Resistant Toggle Switch
Toggle
Polycarbonate
Terminal ID
Brass-Hot Black-Hot White-Neutral Green-Gnd
Function
Single-Pole
Grounding
Self-Grounding
Contact Material
Silver Alloy
Grounding Screw
Brass 8-32
Operating Temperature
-40°C to 65°C
Terminal Screws
Brass 8-32
Overload UL20 Test
100 cycles of OL at 4.8 times rated current
CSA C22.2 No. 111
File #152105
Temperature Rise
Maximum 30 degress C rise
ANSI
C-73
Dielectric Voltage
Withstands 1500V for 1 minute
Termination
Back or Side Wire
Strap Material
.048" Thick Galvanized Steel
Ground Clips
Brass
UL Standard
UL 20
Grade
Extra Heavy-Duty Industrial Specification Grade
Contact Configuration
SP
Environmental Conditions
Flammability (Rated V-2 per UL94)
Type
Toggle Switch
Actuator
Key
Number of Poles
1
Standard
NEMA (WD-1 and WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 111 (File 152105);UL Fed Spec WS896E (File E7458);UL Standard (UL 20);RoHS Compliant
Application
Commercial
Power Rating
0.5 hp
Operating Cycles
50000 Cycles
Terminal Type
Back/Side Wired Screw
Action
SP

Description

20-Amp, 120/277-Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.