Zoro Homepage
This item is Discontinued.
Leviton Toggle Switch 20A 120 277V Spdt Toggle Maint Brown 1285

Toggle Switch 20A 120 277V Spdt Toggle Maint Brown (Discontinued)

  • Mfr # 1285
  • Zoro # G2842086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1285
Zoro #
G2842086
UPC #
078477168226
Country of Origin
Mexico

Details

Switch Function
Maintained
Switch Style
Toggle
Amps AC
20
Voltage AC
120 to 277
Locking
No
Wiring Method
Back and Side
Application Environment
Industrial
Color
Brown
Antimicrobial
No
Item
Wall Switch
Rated HP
1
Switch Type
1-Pole
Standards
UL/CSA/NOM
Voltage Rating
120-277

Description

Wall Switch, Color Brown, Switch Function Maintained, Switch Type 1-Pole, Voltage Rating 120-277, Wiring Method Back and Side, Standards UL/CSA/NOM, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.