Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton Toggle Switch 20A 120 277V Spdt Toggle Moment White 1257-W

Toggle Switch 20A 120 277V Spdt Toggle Moment White (Discontinued)

  • Mfr # 1257-W
  • Zoro # G3967863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257-W
Zoro #
G3967863
UPC #
78477880586
Country of Origin
Mexico

Details

Switch Function
Momentary
Switch Type
1-Pole, 3 Position, Center Off
Color
White
Standards
UL/CSA/NOM
Item
Wall Switch
Application Environment
Industrial
Locking
No
Antimicrobial
No
Wiring Method
Back and Side
Amps AC
20
Rated HP
1
Voltage AC
120 to 277
Switch Style
Toggle

Description

20 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.