Zoro Homepage
This item is Discontinued.
Leviton Toggle Switch Cs115/5501-2Gy CS115-2GY

Toggle Switch Cs115/5501-2Gy (Discontinued)

  • Mfr # CS115-2GY
  • Zoro # G4054304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS115-2GY
Zoro #
G4054304
UPC #
78477815557
Country of Origin
United States

Details

Switch Function
Maintained
Item
Wall Switch
Color
Gray
Standards
UL/CSA/NOM
Switch Type
1-Pole
Rated HP
1/2
Amps AC
15
Wiring Method
Side
Locking
No
Antimicrobial
No
Switch Style
Toggle
Application Environment
Commercial
Voltage AC
120 to 277

Description

15 Amp, 120/277 Volt, Toggle Single-Pole Ac Quiet Switch, Commercial Grade, Grounding, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.