Zoro Homepage
This item is Discontinued.
Leviton TOGGLE SWITCH LEV LOK 3W TGL ILL 20A WHT M1223-LHW

TOGGLE SWITCH LEV LOK 3W TGL ILL 20A WHT (Discontinued)

  • Mfr # M1223-LHW
  • Zoro # G4046263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1223-LHW
Zoro #
G4046263
UPC #
78477495124
Country of Origin
Mexico

Dimensions

Height
4.25 in
Width
1.69 in
Length
2.25 in
Dimensions
4.06 in H x 1.5 in W x 1.46 in D

Description

20 Amp Illuminated 3-Way Toggle Switch. Modular Wiring Device - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.