Zoro Homepage
This item is Discontinued.
Leviton Toggle Switch Rd 3-Way Toggle Switch 20A-120-277Vac 1223-2R

Toggle Switch Rd 3-Way Toggle Switch 20A-120-277Vac (Discontinued)

  • Mfr # 1223-2R
  • Zoro # G3320816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1223-2R
Zoro #
G3320816
UPC #
078477223468
Country of Origin
United States

Details

Switch Function
Maintained
Switch Style
Toggle
Amps AC
20
Voltage AC
120 to 277
Locking
No
Wiring Method
Back and Side
Application Environment
Industrial
Item
Wall Switch
Antimicrobial
No
Standards
UL/CSA/NOM
Rated HP
1
Description/Special Features
Quiet Switch
Color
Red
Switch Type
3-Way
Voltage Rating
120-277

Description

Wall Switch, Color Red, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120-277, Wiring Method Back and Side, Standards UL/CSA/NOM, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.