Zoro Homepage

Toggle Switch Wall Plate, 1 Gang, Gray

  • Mfr # 84001-A40

  • Zoro # G9970134


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Color
Silver
Material
Stainless Steel
Finish
Powder Coated
Size
Standard
Weather Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84001-A40
Zoro #
G9970134
UPC #
078477697016
Country of Origin
Mexico

Dimensions

Size
Standard
Plate Size
Standard
Overall Depth
0.2 in
Overall Width
2.8 in
Mount Hole Center-to-Center Height
2.4 in
Overall Height
4.5 in

Details

Item
Toggle Switch Wall Plate
Number of Gangs
1
Color
Silver
Material
Stainless Steel
Finish
Powder Coated
Weather Resistant
No
Tamper Resistant
No
Description/Special Features
Coated with Antimicrobial Polyurethane Powder Coated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
CSA Certified C22.2 No. 42.1-13, ISO 22196, JIS Z 2801:2000, UL514D
Features
Antimicrobial
For Switch Type
Toggle
Wall Plate Type
Toggle
Number of Switch Openings
1
Mount Type
Surface
Number of Mount Holes
2
Number of Outlet Openings
0
Resistance Properties
Non-Magnetic
Number of USB Openings
0
UL 94 Flammability Rating
Not Rated

Description

Toggle Switch Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Powder Coated, For Switch Type Toggle, Mount Hole Center-to-Center Height 2.4 in, Number of Mount Holes 2, Number of Outlet Openings 0, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Not Applicable, Outside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.