
Toggle Switch Wall Plate, 1 Gang, White
Mfr # 88001
Zoro # G4045615
product price: $0.61
/eaSold in multiples of 14 for $8.54
Key Features
Color
White
Material
Phenolic
Size
Standard
Finish
Smooth
Weather Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88001
Zoro #
G4045615
UPC #
78477086926
Country of Origin
United States
Dimensions
Size
Standard
Height
0.50 in
Length
6.25 in
Width
3.75 in
Thickness
0.25 in
Details
Number of Gangs
1
Item
Toggle Switch Wall Plate
Color
White
Material
Phenolic
Finish
Smooth
Weather Resistant
No
Tamper Resistant
No
Type
Toggle Switch
Mount
Device
Standards and Certifications
UL/CSA
Gang
1
Standard
CSA Certified;UL514
Cutout
0.406 x 0.942
Application
Residential
Description
1-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.