
Toggle Switch Wall Plate, Number of Gangs: 1 Stainless Steel, Silver
Mfr # 84101
Zoro # G816091626
product price: $4.27
/eaSold in multiples of 2 for $8.54
Key Features
Material
Stainless Steel
Standards
RoHS, UL/CSA
Color
Silver
Overall Height
5.3 in
Wall Plate Type
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84101
Zoro #
G816091626
UPC #
078477201749
Country of Origin
China
Dimensions
Overall Height
5.3 in
Plate Size
Jumbo
Mount Hole Center-to-Center Height
2.4 in
Overall Depth
0.3 in
Overall Width
3.5 in
Details
Material
Stainless Steel
Number of Gangs
1
Standards
RoHS, UL/CSA
Item
Toggle Switch Wall Plate
Color
Silver
Wall Plate Type
Toggle
Mount Type
Surface
For Switch Type
Toggle
Material Grade
Type 430
Resistance Properties
Corrosion Resistant, Weather Resistant
Shape
Rectangular
Description
Toggle Device Switch Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.