Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leviton Toggle Switch Wall Plate, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver SSJ2-40

Toggle Switch Wall Plate, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (Discontinued)

  • Mfr # SSJ2-40
  • Zoro # G316091591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSJ2-40
Zoro #
G316091591
UPC #
078477278178
Country of Origin
China

Dimensions

Overall Width
3.1 in
Mount Hole Center-to-Center Height
2.4 in
Overall Height
4.9 in
Plate Size
Midsize
Overall Depth
0.3 in

Details

Finish
Brushed
Number of Gangs
2
Color
Silver
Material
Stainless Steel
Item
Toggle Switch Wall Plate
Standards
UL/CSA
Material Grade
Type 302
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Mount Type
Surface
Wall Plate Type
Toggle
For Switch Type
Toggle
Shape
Rectangular

Description

Toggle Device Switch Wallplate,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.