
Toggle Switch Wall Plate, Number of Gangs: 2 Stainless Steel, Silver
Mfr # 84009
Zoro # G816091350
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Material
Stainless Steel
Color
Silver
Standards
UL/CSA
Material Grade
Type 430
For Switch Type
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84009
Zoro #
G816091350
UPC #
078477429105
Country of Origin
China
Dimensions
Mount Hole Center-to-Center Height
2.4 in
Overall Width
2.8 in
Overall Depth
0.2 in
Plate Size
Standard
Overall Height
4.5 in
Details
Material
Stainless Steel
Number of Gangs
2
Item
Toggle Switch Wall Plate
Color
Silver
Standards
UL/CSA
Material Grade
Type 430
For Switch Type
Toggle
Wall Plate Type
Toggle
Mount Type
Surface
Resistance Properties
Corrosion Resistant, Weather Resistant
Shape
Rectangular
Description
Toggle Device Switch Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.