Zoro Homepage

Toggle Switch, White, 4.1 in H

  • Mfr # 12021-2W

  • Zoro # G216261391


product price: $25.19
/ea

Key Features

Mount Hole Center-to-Center Height
3.3 in
Pilot Light
No
Maximum Operating Temperature
65 Degrees C
Market
Industrial
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12021-2W
Zoro #
G216261391
UPC #
078477394304
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.3 in
Overall Height
4.1 in
Switch Height
4.1 in
Switch Depth
1.5 in

Details

Pilot Light
No
Maximum Operating Temperature
65 Degrees C
Market
Industrial
Color
White
Switch Function
Maintained
Housing Material
Nylon
Illuminated
No
Wiring Method
Back, Side
Minimum Operating Temperature
-40 Degrees F
Switch Material
Nylon
Grounding
Grounded
Item
Toggle Switch
Switch Type
Single Pole
Contact Material
Silver Alloy
Switch Style
Toggle
Standards
UL94V-2
Strap Material
Steel
Current Rating
0.125
Wire Connection Type
Screw Terminals
Voltage Rating
34V AC/DC

Description

Toggle,Single-Pole,Self-Grounding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.