Zoro Homepage
This item is Discontinued.
Leviton Toggle Switch/Rocker Wall Plate, Number of Gangs: 1 Stainless Steel, Smooth Finish, Silver 84001-LOK

Toggle Switch/Rocker Wall Plate, Number of Gangs: 1 Stainless Steel, Smooth Finish, Silver (Discontinued)

  • Mfr # 84001-LOK
  • Zoro # G2647075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84001-LOK
Zoro #
G2647075
UPC #
078477309407
Country of Origin
Mexico

Dimensions

Size
Standard

Details

Item
Toggle Switch/Rocker Wall Plate
Number of Gangs
1
Color
Silver
Material
Stainless Steel
Finish
Smooth
Weather Resistant
No
Tamper Resistant
No

Description

Toggle Switch/Rocker Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Finish Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.