Zoro Homepage

Twenty Amp

  • Mfr # 1222-2R

  • Zoro # G216091509


product price: $11.59
/ea

Key Features

Switch Style
Toggle
Wiring Method
Back, Side
Color
Red
Switch Function
Momentary
Standards
ANSI C-73, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL 20, UL FED Spec WS896E File E7458
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222-2R
Zoro #
G216091509
UPC #
078477241912
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Switch Style
Toggle
Wiring Method
Back, Side
Color
Red
Item
Wall Switch
Switch Function
Momentary
Standards
ANSI C-73, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL 20, UL FED Spec WS896E File E7458
Switch Type
Double Pole
Wire Connection Type
Screw Terminals
Nightlight
No
Current Rating
20 A
Horsepower Rating
2 hp
Voltage Rating
120/277V AC
Housing Material
Thermoplastic
Strap Material
Steel
Pilot Light
No
For Environment
Industrial
Number of Switches
1
Maximum Operating Temperature
149 Degrees F
Grounding
Grounded
Contact Material
Silver Alloy
Illuminated
No
Switch Material
Polycarbonate
Market
Industrial
Minimum Operating Temperature
-40 Degrees F

Description

Twenty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.