Zoro Homepage

Twenty Amp

  • Mfr # 1257-R

  • Zoro # G710724279


product price: $43.49
/ea

Key Features

Switch Function
Momentary
Switch Type
Single Pole
Voltage Rating
120/277V AC
Standards
NEMA WD-1, NEMA WD-6, RoHS, UL/CSA
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257-R
Zoro #
G710724279
UPC #
078477456798
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Switch Function
Momentary
Switch Type
Single Pole
Voltage Rating
120/277V AC
Item
Wall Switch
Standards
NEMA WD-1, NEMA WD-6, RoHS, UL/CSA
Current Rating
20 A
Color
Red
Wiring Method
Back, Side
Switch Style
Toggle
Market
Industrial
Wire Connection Type
Screw Terminals
Horsepower Rating
2 hp
Illuminated
No
Nightlight
No
Number of Switches
1
Switch Material
Thermoplastic
For Environment
Industrial
Housing Material
Thermoplastic
Strap Material
Steel
Grounding
Grounded
Pilot Light
No

Description

Twenty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.