Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Dimmer, 1-Pole/3-Way, White

  • Mfr # TSL06-1LW

  • Zoro # G704392835


product price: $23.59
/ea

Key Features

Item - Motion Sensing and Dimming
Universal Dimmer
Switch Style - Motion Sensing and Dimming
Slide, Toggle
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSL06-1LW
Zoro #
G704392835
UPC #
078477771723
Country of Origin
China

Dimensions

Overall Width
1.75 in
Overall Depth
0.7 in
Overall Height
4.1 in

Details

Item - Motion Sensing and Dimming
Universal Dimmer
Switch Style - Motion Sensing and Dimming
Slide, Toggle
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
300W (CFL, LED), 600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Color
White
Wall Plate
Not Included
Installation Location - Motion Sensor
Wall Switch Box
Item
Lighting Dimmer
Switch Type
1-Pole, 3-Way
Voltage
120V AC
Description/Special Features
Built-In Radio/TV Interference Filter, Compact, Programming Feature Allows Users to Modify the Dimming Range, Slim
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Switch Style
Toggle On/Off, Mini-Slide Dimming
Standards
cCSAus, NOM
Rated Frequency
60 Hz
Number of Switches
1
Load Rating @ 120V AC
300W (CFL, LED), 600W (Halogen, Incandescent)
Neutral Required
No
Illuminated
Yes
Maximum Operating Temperature
131 Degrees F
Dimming Type
Full Continuous Dimming
Includes Wall Plate
Wall Plate Not Included
Series
ToggleSlide
Minimum Operating Temperature
32 Degrees F
Type
Electro-Mechanical
Load Type
Incandescent, Halogen, Dimmable LED, Dimmable CFL
Load Rating
600W Incandescent and Halogen, 300W LED and CFL
Available Colors
White, Ivory, Light Almond
Standards and Certifications
cCSAus, NOM
Protection
Radio/TV Filter
Style Name
Toggle Slide
Locator Light
Green locator light that can be disabled
Torque Range
14 -“ 18 in.-lbs
Wallplate
Order Separately
Action
Toggle Switch for ON/OFF, slide bar for lighting level control
Frequency
60 Hz
Preset
Slide bar preserves desired lighting level
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 300W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series ToggleSlide, Illuminated Yes, Number of Gangs 1, Standards cCSAus, NOM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.