Zoro Homepage
This item is Discontinued.
Leviton Vacancy Sensor, Ceiling, 1000 sq ft, White O4C10-MDW

Vacancy Sensor, Ceiling, 1000 sq ft, White (Discontinued)

  • Mfr # O4C10-MDW
  • Zoro # G804393473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O4C10-MDW
Zoro #
G804393473
UPC #
078477642733
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
1,000 sq ft
Suggested Mounting Height - Motion Sensor
8 ft to 12 ft

Details

Item - Motion Sensing and Dimming
Vacancy Sensor
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared, Ultrasonic
Installation Location - Motion Sensor
Ceiling
Operating Voltage - Motion Sensing and Dimming
120/230/277 V AC
Color - Motion Sensing and Dimming
White
Time Delay - Motion Sensor
30 sec to 30 min
Time Delay Adjustment Method - Motion Sensor
Adaptive, Adjustable
Coverage Angle - Motion Sensor
360 Degrees
Use With - Motion Sensing and Dimming
1/3 HP Motor, 1/4 HP Motor, Electronic Ballast, Tungsten Magnetic Ballast
Lighting Technology
Tungsten
Max. Capacity @ 277VAC
6A/6AX (Electronic Ballast, Tungsten Magnetic Ballast, 1/3 HP Motor)
Standards
CE Compliant, cUL Listed, NOM Certified, NY LLC48 Compliant, RoHS Compliant, Title 24, Part 6, UL 773A, UL 924
Max. Capacity @ 120VAC
800W ( Tungsten, Ballast, 1/4 HP Motor), 8A (Electronic Ballast)
Description/Special Features
Includes
(2) #6-32 Screw, 360 Degrees Perforated Mask, Emergency Label, Half Mask, Low Voltage Connector, Mid-Range Lens, Mounting Plate, Tubing Barrier
Item
Vacancy Sensor

Description

Vacancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Includes (2) #6-32 Screw, 360 Degrees Perforated Mask, Emergency Label, Half Mask, Low Voltage Connector, Mid-Range Lens, Mounting Plate, Tubing Barrier, Lighting Technology Tungsten, Standards CE Compliant, cUL Listed, NOM Certified, NY LLC48 Compliant, RoHS Compliant, Title 24, Part 6, UL 773A, UL 924

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.