Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPV15-1LZ
Zoro #
G4990937
UPC #
078477590492
Country of Origin
China
Dimensions
Coverage at Suggested Mounting Height
900 sq ft
Details
Item - Motion Sensing and Dimming
Vacancy Sensor
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120V AC
Color - Motion Sensing and Dimming
Ivory, Light Almond, White
Time Delay Adjustment Method - Motion Sensor
Manual
Time Delay - Motion Sensor
30 sec to 30 min
Includes
(3) Colors in One Pack
Installation Type
Switch Box
Coverage Angle - Motion Sensor
180 Degrees
For Use With
Mfr. No. IPV0R
Viewing Angle
180 Degrees
Description/Special Features
Single Pole or 3-Way, (3) Color Option
Voltage
120VAC
Max. Capacity @ 120VAC
500W (Incandescent)
Sensor Type
Passive Infrared
Watts @ 120V
1800W Incand/Halogen, 600W LED/CFL, 1/2 Motor
Coverage
900 sq. ft.
Standards
UL Listed and NOM
Item
Vacancy Sensor
Timer Range
30 sec. to 30 min.
Color
White/Ivory/Light Almond
Time Delay
Manual
Description
Vacancy Sensor, Sensing Technology Passive Infrared, Color White/Ivory/Light Almond, Includes (3) Colors in One Pack, Standards UL Listed and NOM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.