Zoro Homepage

Wall Mount Sensor, 0 to 10V Dimming, White, 1,100 sq ft, LED

  • Mfr # ODP10-M1W

  • Zoro # G216153740


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
White
Sensing Technology
Passive Infrared (PIR)
Standards
ASHRAE 90.1, IECC and 2022 Title 24 Compliant
Includes
Mounting Screws
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODP10-M1W
Zoro #
G216153740
UPC #
078477009581
Country of Origin
China

Dimensions

Maximum Mounting Height
4 1/2 ft
Overall Depth
1.86 in
Overall Width
2.12 in
Overall Height
4.13 in

Details

Color
White
Sensing Technology
Passive Infrared (PIR)
Item
Dimmer Occupancy Sensor
Standards
ASHRAE 90.1, IECC and 2022 Title 24 Compliant
Includes
Mounting Screws
Lighting Technology
LED
Coverage Angle
180 Degrees
Operating Voltage
120V AC
Minimum Operating Temperature
32 Degrees F
Maximum Coverage Area
1,100 sq ft
Power Relay Required
Yes
Maximum Operating Temperature
104 Degrees F
Installation Location
Wall Mount
Sensor Operation
0 to 10V Dimming
Load Rating @ 120V AC
1000W LED, CFL, Electronic Ballasts, Magnetic Ballast, Resistive, Tungsten
Manufacturer Warranty
5 yr

Description

Dimming Wallbox Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.