Zoro Homepage

Wall Mount Sensor, Occupancy, Photocell, Vacancy, Hard Wired, Gray, 2,400 sq ft, Fluorescent, Incandescent

  • Mfr # OSSMT-GDG

  • Zoro # G004393501


product price: $69.89
/ea

Key Features

Use With - Motion Sensing and Dimming
1/4 HP Motor
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Time Delay - Motion Sensor
30 sec to 30 min
Coverage Angle - Motion Sensor
180 Degrees
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSMT-GDG
Zoro #
G004393501
UPC #
078477406991
Country of Origin
China

Dimensions

Overall Height
4.06 in
Overall Depth
1.85 in
Overall Width
1.75 in
Size
Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm)

Details

Use With - Motion Sensing and Dimming
1/4 HP Motor
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Time Delay - Motion Sensor
30 sec to 30 min
Coverage Angle - Motion Sensor
180 Degrees
Color
Gray
Communication Method
Hard Wired
Standards
CSA Certified, ETL/cETL Listed, Title 24 Compliant, USMCA Compliant
Item
Occupancy Sensor
Max. Capacity @ 277VAC
2700VA (Fluorescent)
Time Delay
30s - 30m
Lighting Technology
Fluorescent, Incandescent
Max. Capacity @ 120VAC
1200V (Fluorescent), 800W (Incandescent, Tungsten)
Coverage Type
Small Motion
Minimum Time Delay
30 sec
Coverage Angle
180 Degrees
Compatible with Series
Switching Only (universal)
Maximum Time Delay
30 min
Manufacturer Warranty
5 yr
Load Rating @ 277V AC
2,700VA (Fluorescent)
Sensor Operation
Occupancy, Photocell, Vacancy
Installation Location
Wall Mount
Maximum Coverage Area
2,400 sq ft
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
Time Delay Adjustment Method
Adaptive
Load Rating @ 120V AC
1,200VA, Fluorescent, 800W, Incandescent, Tungsten
Series
Decora
Nightlight
No
Fan Rated
No
Includes Wall Plate
Wall Plate Not Included
Number of Buttons
1
Neutral Required
No
Includes Dimming Switch
Dimming Switch Not Included
Horsepower Rating
1/4 hp
Includes Motion Sensor
Yes
Rated Frequency
50/60 Hz
Maximum Detection Distance
40 ft
Wiring
Line-Black, Neutral-White, Load-Blue, Ground-Green
Pattern
180°
Switch Type
Single-Pole
Power Consumption
U/S and PIR: 120V 110mW, 277V 340mW - PIR only: 120V 70mW, 277V 310mW
Application
Retrofit, Private and Executive Offices, Conference Rooms, Storage Areas, Restrooms, Classrooms, Lounges, Training Areas, Multi-Location Switching
Sensor Technology
Multi-Technology: Passive Infrared (PIR)/Ultrasonic (US)
Neutral Wire Connection
Not Required
Operating Temperature
0°C to 40°C
USMCA Compliant
Yes
Relative Humidity
20% to 90% non-condensing
Grade
Commercial
Storage Temperature Range
14° to 185°F (-10° to 85°C)
Operating Voltage
120 to 277V AC

Description

Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Fluorescent, Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 1,200VA (Fluorescent), 800W (Incandescent, Tungsten), Communication Method Hard Wired, Maximum Coverage Area 2,400 sq ft, Neutral Required No, Color Gray, Nightlight No, Dimming Method No Dimming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.