Zoro Homepage

Wall Mount Sensor, Occupancy, Photocell, Vacancy, Wireless, White, 1,100 sq ft, Fluorescent, Incandescent, LED

  • Mfr # ODSMT-MDW

  • Zoro # G414652984


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)
Color
White
Lighting Technology
Fluorescent, Incandescent, LED
Communication Method
Wireless
Standards
ASHRAE 90.1, IECC and 2022 Title 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODSMT-MDW
Zoro #
G414652984
UPC #
078477009543
Country of Origin
China

Dimensions

Overall Depth
1.86 in
Overall Height
4.13 in
Overall Width
2.12 in

Details

Sensing Technology
Passive Infrared (PIR)
Color
White
Lighting Technology
Fluorescent, Incandescent, LED
Item
Occupancy Sensor
Communication Method
Wireless
Standards
ASHRAE 90.1, IECC and 2022 Title 24
Nightlight
Yes
Installation Location
Wall Mount
Load Rating @ 277V AC
10A (LED), 20A (General Purpose), 6.67A (Tungsten)
Maximum Operating Temperature
104 Degrees F
Rated Frequency
50/60 Hz
Includes Motion Sensor
Yes
Manufacturer Warranty
5 yr
Minimum Coverage Area
400 sq ft
Minimum Operating Temperature
32 Degrees F
Load Rating @ 120V AC
10A, LED, 20A, General Purpose, 6.67A, Tungsten
Time Delay Adjustment Method
Automatic, Manual
Maximum Coverage Area
1,100 sq ft
Maximum Detection Distance
40 ft
Coverage Angle
180 Degrees
Sensor Operation
Occupancy, Photocell, Vacancy
Neutral Required
Yes
Operating Voltage
120 to 277V AC
Includes Dimming Switch
Dimming Switch Not Included
Number of Buttons
1
Series
Smart Sensor
Compatible with Series
Smart Sensor
Includes Wall Plate
Wall Plate Not Included

Description

Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Smart Sensor, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 10A (LED), 20A (General Purpose), 6.67A (Tungsten), Communication Method Wireless, Maximum Coverage Area 1,100 sq ft, Neutral Required Yes, Color White, Nightlight Yes, Dimming Method No Dimming, Dimming Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.